0
1

DCW682NT XR Brushless Biscuit Jointer 18V Bare Unit DEWDCW682NT

Order Code: ZT2424504S

£239.99 Inc VAT (20%)


Description

The DEWALT DCW682 XR Brushless Biscuit Jointer has a brushless motor that provides powerful and consistent cutting performance. Its paddle switch design accommodates left and right handed users. The Biscuit Jointer achieves accurate results, thanks to the dual rack and pinion fence design, as well as tool-free depth, height, and bevel adjustments. Its integral fence allows users to quickly and easily adjust the bevel capacity from 0 -90. For added safety there is an electric brake that quickly stops the blade after the trigger is released. Retractable anti-slip pins hold the material in place, further increasing safety. Compatible with DEWALT's AirLock system or a standard 35mm dust extractor to minimise dust during cutting (system and extractor sold separately). Bare Unit, NO battery or charger supplied. Supplied with 1 x Dust Bag, 1 x Spanner, 1 x 35mm Dust Extraction Spout and 1 x TSTAK Case. Specification No Load Speed 10,000/min. Max. Cutter Depth 0-20mm Fence Adjustment 0-90 Max. Cutting Capacity 100mm Weight 2.5kg

See full description
Specifications for DCW682NT XR Brushless Biscuit Jointer 18V Bare Unit DEWDCW682NT
  • Voltage
    18V
  • No Load Speed
    10000rpm
  • Cutting Depth
    20mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome