DPJ180Z LXT Biscuit Jointer 18V Bare Unit MAKDPJ180Z

DPJ180Z LXT Biscuit Jointer 18V Bare Unit MAKDPJ180Z

Order Code: ZT2423395S

£279.99 Inc VAT (20%)


Description

The Makita DPJ180 LXT Biscuit Jointer has a compact, lightweight design with an easy-to-grip slim motor housing. Fitted with an angle adjustable fence that has positive stops at 0º, 45º and 90º. There are also 6 preset cutting depths. The anti-restart function and electronic current limiter, both with a warning lamp, provide additional safety. A shaft lock provides easy blade change. The dust nozzle is rotatable for easy connection to dust extraction. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 6,500/min. Blade Diameter 100mm, Thickness 4mm Hole Diameter 22mm Weight 2.8kg

See full description
Specifications for DPJ180Z LXT Biscuit Jointer 18V Bare Unit MAKDPJ180Z
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    6500rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome