DT3905-QZ Replacement Set HSS Reversible Planer Blades 82mm
Hover to enlarge the image

DT3905-QZ Replacement Set HSS Reversible Planer Blades 82mm

Order Code:
MPN:

Product Description

Designed for precision and durability, the DT3905-QZ 82mm HSS reversible planer blades ensure smooth, high-quality results. Compatible with DW677, DW678K, DW678EK and DW680K, these blades deliver excellent performance for wood applications. The high-speed steel construction provides a long-lasting, sharp cutting edge, while the reversible design maximises lifespan.

Features and Benefits
• High-speed steel for durability and precision cutting
• Reversible design extends blade life and maintains performance
• Compatible with multiple DeWalt planer models
• Ensures smooth, clean cuts for professional finishes
• Reliable and long-lasting for consistent use

Specifications
MFR Part No.
DT3905-QZ
To Suit
DW677, DW678EK, DW678K, DW680K
Material
HSS
Type
Planer Blades
Size
82mm
Number of Pieces
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome