HSS Planer Blades for FP20SA / ZK2020 (Pack 2) HIK879417

HSS Planer Blades for FP20SA / ZK2020 (Pack 2) HIK879417

Order Code: ZT2597217SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

Replacement Planer Blades made from high-speed steel (HSS). They fit the FP20SA and ZK2020 models. Specification Width 82mm.

Specifications for HSS Planer Blades for FP20SA / ZK2020 (Pack 2) HIK879417
  • Type
    Blades
  • Size
    82mm
  • Pack Quantity
    2
  • Material
    High-Speed Steel (HSS)
  • Width
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome