DW733 Portable Thicknesser 1800W 240V DEW733

Order Code: ZT1276351P

£659.99 Inc VAT (20%)


Description

DEWALT DW733 Portable Thicknesser 1800 Watt 230 Volt head lock facility locks the cutter head into place to eliminate any movement in the cutter, providing a high quality surface finish. Large infeed and outfeed tables provide added material support when cutting large materials to improve the surface finish. Its 4 post column design allows the cutter head to move up and down smoothly and accurately. Designed for portability on the job site and in small workshops. The powerful 1800 Watt motor makes large surface planing easy, whilst holes located in the base enable the machine to be fitted to work bench. Has a thickness scale, material removal gauge and graduated depth crank make accurate planing quick and easy. Standard Equipment Dust shroud and adapter, Allen key, Blade spanner, Blade changing guides Specification Input Power 1,800 Watt. No Load Speed 10,000/min. Feed Rate 8m/min, Max Planing Depth 2mm. Max Thicknesser Capacity 152mm. Max Width Capacity 317mm. Size (H x L x D) 445 x 520 x 310mm. Weight 33.6kg.

See full description
Specifications for DW733 Portable Thicknesser 1800W 240V DEW733
  • MFR Part No.
    DW733-GB
  • Voltage
    240V
  • No Load Speed
    10000rpm
  • Feed Rate
    8m/min
  • Input Power
    1800W
  • Maximum Rebating Depth
    2mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome