0
1
2

GHO 12V-20 Brushless Cordless Compact Planer 56mm


£229.99 Inc VAT (20%)

See 3 Product Variants
£229.99

Description

• EC BRUSHLESS motor delivers up to 100% longer life time compared to Bosch power tool with a DC motor of the same class and 30% longer run time.

• Compact and Lightweight size perfect for one hand use.

• Smooth and easy adjustment of planing depth.

• Optimized for planing depth up to 1mm.

• Machined planer housing made from one aluminium block

• Knife holder on tool - Inlay for holding a second planning knife.

• Switchable dust extraction to the left or right, depending on planing direction, and it can also be used with a dust bag.

• 100% compatible - works with formerly named 10.8v Bosch Professional batteries and chargers, as well as the newly named 12v.

• Ultimate control of power - battery capacity indicator keeps you updated on remaining charge.

Feature Attributes

No Load Speed:
14,500 rpm
Battery Type:
Lithium-ion
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
MFR Part No.:
0 601 5A7 071
Maximum Depth of Cut:
0-2.0 mm
Maximum Rebating Depth:
17 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome