GHO 18V-26 Professional Planer 18V Bare Unit

Order Code: ZT5350151S

£249.99 Inc VAT (20%)


Description

Bosch GHO 18V-26 Professional Planer with one-blade head for longer battery run time and easy blade change. The Wood Razor blade provides 3 times more cuts than previous blade designs.Exact alignment of aluminium base and depth adjustment plate allows forperfectly flat surfaces. It offers comfortable handling thanks to its ergonomic grip, with left- or right-side chip ejection.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with:1 x Extra Wood Razor Bade, 1 x Parallel Guide and1 x Dust Bag.Specifications:Cutting Depth: 0-2.6mm.Rebating Depth: 0-9mm.Planing Width: 82mm.

See full description
Specifications for GHO 18V-26 Professional Planer 18V Bare Unit
  • Cutting Depth
    0-2.6mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome