0
1

GHO 26-82 Electric Planer 110V

Order Code: ZT1028049X

£159.99 Inc VAT (20%)

Currently unavailable

Description

GHO 26-82 Specification:
Rated power input: 710W
Power output: 400W
Adjustable chip thickness: 0-2.6 mm
Adjustable rebating depth: 0-9mm
No-load speed: 16,500rpm
Length: 284mm
Width: 163mm
Height: 173mm
Planing width: 82mm
Weight without cable: 2.6kg.

Available as:
110V Order code: BCH-266-7400E.
240V Order code: BCH-266-7400F.

See full description
Specifications for GHO 26-82 Electric Planer 110V
  • Type
    Planer
  • Planing Width
    82mm
  • Depth of Cut
    2.6mm
  • Power Input
    710W
  • Voltage
    110V
  • Includes
    Auxiliary Blade
    Parallel Guide
    Dust Bag
    Carrying Case
  • Maximum Speed
    16500rpm
  • Overall Width
    163mm
  • Weight
    2.6kg
  • Maximum Rebating Depth
    9mm
  • Overall Length
    284mm
  • Overall Height
    173mm
  • Model Number
    GHO 26-82
  • Power
    710W
  • Height
    173mm
  • Width
    163mm
  • Item
    Corded Planer
  • No Load Speed
    16,500rpm
  • Length
    284mm
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome