Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Jointers & Planers
GHO 28-82 D Professional Planer 710W 240V - BSH6015A4370
By Bosch
Order Code:
ZT4037875S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/jointers-and-planers/gho-28-82-d-professional-planer-710w-240v-bsh6015a4370/p/ZT4037875S
Add to quotation
View all Jointers & Planers
Description
Bosch GHO 28-82 D Professional Planer 240V Version.
Specifications
Specifications for GHO 28-82 D Professional Planer 710W 240V - BSH6015A4370
Power Source
Corded 240v
Cutting Depth
0-2.6mm
Input Power
710W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome