HB305 MO5mm Planer Thicknesser, 230 V

Order Code: ZT2150529S

£919.99 Inc VAT (20%)


Description

Designed for smaller workshops and for anyone who needs a portable planer to take to where the work is. The Zipper HB305 combination planer thicknesser comes equiped with a powerful 1800 W motor, sturdy deluxe alloy planing fence, and razor sharp HSS knives, this machine will give perfectly planed surfaces in both soft and hard woods. The overall solid construction and metal winged feet gives the machine a well built feel and is completely stable in use, even when planing longer lengths of timber. The HB305 comes with a spare pair of hss planing knives offering exceptional performance and value for money.

See full description
Specifications for HB305 MO5mm Planer Thicknesser, 230 V
  • Weight
    42kg
  • Depth
    1075mm
  • Width
    310mm
  • Voltage
    230V
  • Motor Power
    1800W
  • Material
    Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome