HMS860 1500W 204 x 120mm Planer Thicknesser

Order Code: ZT1718467S

£359.99 Inc VAT (20%)


Description

Designed for smaller workshops and for anyone who needs a portable planer to take to where the work is, the Scheppach HMS860 combination planer thicknesser is the ideal choice. Equiped with a powerful 1500 W motor, sturdy deluxe alloy planing fence, and razor sharp HSS knives, this machine will give perfectly planed surfaces in both soft and hard woods. The overall solid construction and metal winged feet gives the machine a well built feel and is completely stable in use, even when planing longer lengths of timber and has a maximum thicknessing capacity of 204 x 120 mm. The HMS860 planer offers exceptional performance and value for money.

See full description
Specifications for HMS860 1500W 204 x 120mm Planer Thicknesser
  • Power
    1500W
  • Product Type
    Planer Thicknesser
  • Material
    Metal