KP001GD201 XGT 40Vmax Planer 40V 2 x 2.5Ah Li-ion
0
1
2
3

KP001GD201 XGT 40Vmax Planer 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288936SCopy

£999.99 Inc VAT (20%)


Description

Makita KP001G XGT 40Vmax Planer with an electronically controlled brushless motor, to optimise battery energy use for longer run time per charge. A battery protection system automatically shuts off power when the battery level is low. Its compact design and good grip are made to reduce operator fatigue. The rubber coating on the handle ensures a firm working grip.

Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with:

2 x XGT 40Vmax 40V 2.5Ah Li-ion Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Blade Gauge Assembly 82mm.
1 x Guide Rule.
1 x Depth Gauge.
1 x Socket Wrench.
1 x Type 3 MAKPAC Case.

Specifications:

No Load Speed: 15, 000/min.
Planing Depth: 0-4mm.
Planing Width: 82mm.
Max. Rebate Depth: 25mm.
Weight: 2.5kg.

Technical Specs
No Load Speed: 15, 000/min.
Planing Depth: 0-4mm
Planing Width: 82mm
Max. Rebate Depth: 25mm
Weight: 2.5kg

See full description
Specifications for KP001GD201 XGT 40Vmax Planer 40V 2 x 2.5Ah Li-ion
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Cutting Depth
    0-4mm
  • Power Source
    Cordless 40V