0
1
2
3

KP0810K Heavy Duty Planer 82MM 850W 240V

Order Code: ZT3112748S

£269.99 Inc VAT (20%)


Description

This heavy-duty wood plane is powerful yet lightweight with a lock-off switch for greater safety
This Makita Planer offers precise depth knob adjustment with click stops of 0.1mm on an easy to read scale. Heavy duty but lightweight at 3.2kg, the KP0810 also has Quiet Drive technology. Comes with a large dust bag that can be fitted to either side of the machine for versatile and efficient chip collection. A lock-off or lock-on button is located on the handle, operable from both sides for left or right-handers. A foot on base plate keeps blade and planer base free from damage when placed on workpiece. Front base has 3 chamfering grooves for easy alignment with workpiece. Capable of a maximum planing depth of 4mm. People who bought this say: "Powerful yet light." "Easy to use straight from the box, sturdy and tough yet light to use."

Features:
Lock-off switch accessible from both sides - for added safety
Ergonomic rubberised soft grip - comfort and increased control
Dual side chip ejection - large easy to empty bag
Depth adjustment with click stops - for fine adjustment
Comes with:
Blade gauge
Socket wrench
Guide rule
Dust bag
Carry case
Specification:
Net Weight: 3.3kg
Planing Depth: 4mm
Input wattage: 850w
Planing Width: 82mm
Max rebate depth: 23mm
No Load Speed: 16, 000rpm

See full description
Specifications for KP0810K Heavy Duty Planer 82MM 850W 240V
  • Maximum Rebating Depth
    23mm
  • Planing Width
    82mm
  • No Load Speed
    16, 000rpm
  • Voltage
    240V
  • Planing Depth
    4mm
  • Product Type
    Planer
  • Power
    850W
  • Weight
    3.3kg