KP312/1 110V 312MM Heavy Duty Power Planer

Order Code: ZT1254575X

£2,499.99 Inc VAT (20%)


Description

The Makita KP312 planer has a maximum planning width of up to 312mm to a depth of 1.5mm; this machine can also plane to a depth of 3.5mm to a maximum width of 150mm. Fitted a host of features including a front roller to help with planning over rough and un-even surfaces, the long mains lead is elevated to stop it from getting caught up in the timber being planned and as this tool will remove large amounts of wood they have increased the size of the dust extraction port to help prevent clogging.

Designed for the professional market, this tool will suit people who manufacture timber frame buildings and other structural items.

Features and Benefits:

• Powerful motor with 12,000rpm for improved performance.

• Large, conveniently located depth setting knob for easy adjustment.

• Large ejection chute provides high rate of chip discharge and helps prevent clogging from wet or dry wood chips.

• Front roller for easy moving rough materials.

• Ideal cord location helps prevent obstruction during long and repeated passes.

• Spring-loaded stand elevates the base to protect the blades and work piece.

• Guide rule for accurate and maximum use of planing width.

See full description
Specifications for KP312/1 110V 312MM Heavy Duty Power Planer
  • Weight
    18.4kg
  • Voltage
    110V
  • Noise/ Vibration Information
    Vibration Emission Value Plaining Softwood Ah 2.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 92 dB(A)
    Sound Power Level 103 dB(A)
    Vibration Emission Value Ah m/s²
  • Type
    Planer
  • Power Input
    1570W
  • MFR Part No.
    KP312/1
  • Depth of Cut
    0-150mm 3.5mm
    3.5mm
    240-312mm 1.5mm
  • Planing Width
    312mm
  • Includes
    Hex Wrench
    Triangular rule
    Nozzle
  • Item
    Corded Planer
  • Power
    1570W
  • Power Source
    Electric
  • Model Number
    KP312/1
  • Noise / Vibration Information
    Sound Pressure Level 92 dB(A)
    Sound Power Level 103 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome