PJ7000 Biscuit Jointer 700W 110V MAKPJ7000L

Order Code: ZT2423884S

£259.99 Inc VAT (20%)


Description

The Makita PJ7000 Biscuit Jointer has a compact, lightweight design for increased manoeuvrability and easy handling. Different cuts can be achieved with the angle guide, which can be raised and lowered with the rack and pinion mechanism allowing for fine vertical adjustment. The depth adjusting knob can be preset in 6 stages. It can be connected to a vacuum cleaner to minimise dust, with a rotatable dust nozzle to achieve desired angle of dust ejection. Blade replacement is made easy by removing the blade cover by loosening clamp screw. Specification Input Power 700W No Load Speed 11,000/min. Blade Diameter 100mm, Thickness 4mm Hole Diameter 22mm Weight 2.5kg The Makita PJ7000 Biscuit Jointer 110 Volt Version.

See full description
Specifications for PJ7000 Biscuit Jointer 700W 110V MAKPJ7000L
  • Cutting Depth
    22mm
  • Voltage
    110V
  • No Load Speed
    11000rpm
  • Input Power
    700W
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome