TC-BJ 900 Biscuit Jointer 860W 240V

Order Code: ZT2598302S

£72.99 Inc VAT (20%)


Description

The Einhell TC-BJ 900 Biscuit Jointer is ideal for ambitious DIY enthusiasts, allows the production of perfect butt joints and cabinet joints for numerous applications. It features an infinitely variable angle and height setting facility. The routing depth can be set to three different levels easily by using the quick-adjust facility. With a large base plate made of solid aluminium, providing perfect stability and exact routing. The spindle lock enables fast cutter change. Supplied with: 1 x Face Spanner, 1 x Dust Bag and 1 x Transport & Storage Case. Specification Input Power: 860W No Load Speed: 11,000/min. Groove Cutter: 100 x 22 x 3.8mm Max. Cutting Depth 14mm, Fence Adjustment 0°-90° Weight: 3.25kg

See full description
Specifications for TC-BJ 900 Biscuit Jointer 860W 240V
  • No Load Speed
    11000rpm
  • Cutting Depth
    14mm
  • Voltage
    240V
  • Input Power
    860W
  • Power Source
    Corded 240V