0
1
2

TC-PL 750 Planer 750W 240V EINTCPL750

Order Code: ZT2598680S

£49.99 Inc VAT (20%)


Description

The Einhell TC-PL 750 Planer is a powerful hand-held planer for jobs with a large knife shaft for optimum results in one go. It has a solid aluminium soleplate that helps the user to achieve flat results. With an integrated automatic park rest provides safe parking and protects the workpiece against unintended damage. The soft grip, ergonomic handle fits securely in the hand and prevents fatigue even when working on demanding projects. Supplied with 1 x Parallel Guide, 1 x Rebate Depth Guide and 1 x Carbide Planing Knife (Reversible). Specification Input Power 750W No Load Speed 17,000/min. Cutting Depth 2mm, Rebate 10mm Planer Width 82mm Weight 2.31kg

See full description
Specifications for TC-PL 750 Planer 750W 240V EINTCPL750
  • Power Source
    Corded 240v
  • Cutting Depth
    2mm
  • Input Power
    750W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome