TR35 x 1/4 TCT Biscuit Jointer Set 4.0 x 37.2mm TRETR3514TC
0
1
2
3
4

TR35 x 1/4 TCT Biscuit Jointer Set 4.0 x 37.2mm TRETR3514TC

Order Code: ZT1295374P

£64.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend TR35 Biscuit Jointer Set enables biscuit jointing with timber, man-made fibre and particle board. The right choice of bearing will ensure the correct depth of cut for biscuit sizes No. 0, 10 & 20. Specifications Shank 1/4in. Cutting Diameter (D) 37.2mm. Cutting Length (C) 4.0mm.

Specifications for TR35 x 1/4 TCT Biscuit Jointer Set 4.0 x 37.2mm TRETR3514TC
  • MFR Part No.
    TR35X1/4TC
  • Cutting Depth
    37.2mm
  • Cutting Diameter
    4mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome