0
1

Wood Planer Set 235mm & 163mm

Order Code: ZT1751268S

£13.99 Inc VAT (20%)


Description

2-Piece wood planer set.
235mm Smooth Plane: Blade Length 80mm, Blade Width 45mm, Blade Thickness 1.5mm.
163mm Block Plane: Blade Length 90mm, Blade Width 40mm, Blade Thickness 2mm.
Hardened, adjustable 65Mn steel blade.
Plastic handle and knob for added comfort.
Suitable for professional or DIY carpentry.

See full description
Specifications for Wood Planer Set 235mm & 163mm
  • MFR Part No.
    S06092
  • Weight
    0.8kg
  • Blade Width
    45mm & 40mm
  • Length
    235mm & 163mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome