The Bosch BT 250 Professional Building Tripod is made from durable yet lightweight aluminium. Each legs height can be controlled individually, enabling high stability on any floor. A quick locking feature makes it easy to use. Specifications: Work Height: 97.5 - 250cm. Tripod Thread: 1/4in. Weight: 3.4kg.