0
1
2

BT 350 Professional 3 Section Telescopic Pole 1.4m - 3.5m 0 601 015 B00

Order Code: ZT1253354X

£159.99 Inc VAT (20%)


Description

Features:
• Easy to operate and robust for line and point laser level.
• Easy fixing of line and point laser levels
• Ideal used in combination with the Universal Holder BM 1 Professional

User Benefit:
• Easy and fast fitting.
• High level of versatility due to holder and metal bracket.
• Robust and stable aluminium construction.

Specifications:
• Work height adjustment: 140 - 350 cm
• Weight. approx.: 2.5 kg
• Sections: 3

See full description
Specifications for BT 350 Professional 3 Section Telescopic Pole 1.4m - 3.5m 0 601 015 B00
  • Model No.
    BT350
  • Accessory Type
    Telescopic Pole
  • MFR Part No.
    0 60 101 5B00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome