Bosch GTA 3800 Professional Universal Stand with extra-large extendable material supports tht extend from both sides to hold up long workpieces. This universal tool carrier is adaptable, fitting nearly every mitre saw on the market. Easy to transport due to its lightweight aluminium construction and fast-release tool carrier. Specification: Length of Work Bench: 1, 578mm. Length of Work Bench with Extension: 3, 877mm. Height of Work Bench: 824mm. Dimensions of Folded Table: 1, 220 x 740 x 510mm. Load Bearing Capacity: 250kg. Weight: 18.9kg.