LR 6 Professional Laser Receiver - BSH601069H00

Order Code: ZT4037695S

£83.99 Inc VAT (20%)


Description

Bosch LR 6 Professional Laser Receiver for easy alignment of the laser beam plane. It also offers visual (display and LEDs) and audible signals, for working in various lighting conditions. Easy-to-operate with a compact design. Specifications: Range: 5 - Xm*. Accuracy (Fine/Rough) : +- 1mm/+- 3mm. Suitable for: GCL 2-50, GCL 2-50 C, GLL 3-80, GLL 3-80 C. Power: 2 x AAA 1.5V LR03 Batteries (supplied) Dust and Splash Protection: IP54. Weight: 120g. *Maximum working range for operation with laser receiver according to the operating instructions for the Bosch line laser or Bosch point and line laser that is used.

See full description
Specifications for LR 6 Professional Laser Receiver - BSH601069H00
  • Type
    Receiver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome