Bosch RC 2 Professional Remote with three control speeds for fast, slow and step-by-step movement. Suitable for indoor use with the GSL 2 Professional Line Laser. Specifications: Range: 20m. Suitable for: GSL 2 Professional. Power: 3 x AAA 1.5V LR03 Batteries. Dust and Splash Protection: IP5X. Weight: 69g.