870G VHX Prolaser Vip Green Laser

Order Code: ZT4792056S

£209.99 Inc VAT (20%)


Description

The Kapro 870G VHX Prolaser VIP projects high visibility green beams, which are better than red beams, as the human eye is 10 times more sensitive to the green colour spectrum so you can see the laser faster and clearer. There is an audio and visual 'out of level' warning and you have the ability to view vertical, horizontal and cross beams at 90 degrees. The answer to working on a dusty site with laser levels, with the level having the highest International Protection (IP) rating against dust ensuring the laser will last. This safe and accurate laser is perfect for any project. Specifications: Level Accuracy 0.3 mm/m.Range: Indoor 30m, Outdoor 60m.Protection Rating: IP65.Input Power: 3 x AA Batteries (supplied) .Tripod Thread: 1/4in.

See full description
Specifications for 870G VHX Prolaser Vip Green Laser
  • Maximum Range
    30m
  • Accuracy
    0.3mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome