BSH601015400 LR 1g Professional Laser Receiver

Order Code: ZT4043435S

£199.99 Inc VAT (20%)


Description

BSH601015400 LR 1 Professional Laser Receiver
Bosch LR 1 Professional Laser Receiver for indoor and outdoor use for ranges of up to 200m. Provides visual and audible alignment of the laser beam plane. Suitable for: GRL 300 HV, GRL 400 H Professional Rotation Lasers.

Supplied with: 1 x Bracket and 1 x 9V Block Battery.

Specifications:

Range: 0-200m.
Measuring Accuracy (Fine/Rough) : ± 1mm/± 3mm.
Dust and Splash Protection: IP65.
Power Supply: 1 x 9V 6LR61 Block (Supplied) .
Weight: 250g.

See full description
Specifications for BSH601015400 LR 1g Professional Laser Receiver
  • Type
    Receiver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome