0
1
2
3
4
5
6
7

Cubix Cross Line Laser Level (Red Beam) INT177498

Order Code: ZT1458619S

£79.99 Inc VAT (20%)


Description

The Stanley Intelli Tools Cubix Cross Line Laser Level is ideal for indoor use, DIY and light residential construction jobs, including levelling chair rails and hanging cabinets. By projecting bright red vertical and horizontal lines onto flat surfaces, users can easily level what they are installing. The Cubix is protected by a durable, overmoulded housing. It projects a red vertical line and horizontal line. Fitted with a touch pad control panel, locking pendulum and a 3 position lock switch with manual mode. Supplied with 1 x Protective Pouch 1 x Removable QuickLink Bracket 2 x AA batteries 1 x Quick Start Guide Specification Level Accuracy & plusmn0.6mm/m Working Range 12m Power 2 x AA batteries (supplied) Thread 1/4in

See full description
Specifications for Cubix Cross Line Laser Level (Red Beam) INT177498
  • MFR Part No.
    INT177498
  • Accuracy
    ± 0.6mm/m
  • Maximum Range
    12m