DCE079D1G-GB Rotary Laser 600M, Slope, Detect, Remote, Green Beam

DCE079D1G-GB Rotary Laser 600M, Slope, Detect, Remote, Green Beam

Order Code: ZT1253302X

£1,399.99 Inc VAT (20%)


Description

DCE079D1G -GB Self Leveling Green Rotary Laser Level Kit

The DeWalt Self Levelling 360° Rotary Laser has both a horizontal or vertical highly accurate green beam with an accuracy of +/-1.5mm@30m. With IP67 rated water and debris resistance ideal for outdoor applications. It Features automatic self levelling mode on tilts up to +10º using manual single slope mode, automatic rotary scan mode and detection pulse mode.
The manual RPM allows the laser to be adjusted according to preferred speed. The laser has a working range of 76m and detector range of 600m. With user friendly easy to use onboard and remote control panel. The kit includes a T-Stak box, 18V 2Ah XR battery pack, charger, target, laser detection glasses, detector, mounting bracket.

See full description
Specifications for DCE079D1G-GB Rotary Laser 600M, Slope, Detect, Remote, Green Beam
  • Ingress Protection Rating (IP Rating)
    IP67
  • Accuracy
    ± 1.50mm/m
  • MFR Part No.
    DCE079D1G
  • Levelling Type
    Self-Levelling
  • Working Range
    76m
  • Model No.
    DCE079D1G-GB
  • Type
    Rotational Laser Level Kit
  • Battery Type
    Li-ion
  • Beam Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome