DCLE14201 USB Cross Line Green Beam Laser

Order Code: ZT5576530S

£279.99 Inc VAT (20%)


Description

DEWALT DCLE14201 USB Cross Line Laserdelivers a green cross line beam that has a working range of 30m (100m when used with a detector) It has an enhanced accuracy of 3mm @ 10m, provides professional accuracy and ensures precision when on the job.It features manual slope, self level and beam brightness adjustment control to suit general lighting conditions on site.There is also a pendulum lock for safe transportation.IP65 ratedto protect it against the elements.The pivotable bracket with magnets offers flush attachment to either metal tracking or to steel works. It can also be attached to a tripod thanks to the 1/4in or 5/8in tripod thread on the bracket.The integrated USB batteryutilises Powerstack battery technology to last a minimum of 8 hours when fully charged. Even though the laser can be used when plugged in, it will achieve 80% charge in as little as 30mins. It can be charged via aUSB-C Cable.Supplied with:1 x USB-C Charging Cable, 1 x Wall Mount Metal Plate and1 x Compact Soft Case.Specifications:Level Accuracy: 3mm@10m.Visibility Outdoor/Indoor: 30m (100m with detector) .Thread: 1/4in 5/8in.

See full description
Specifications for DCLE14201 USB Cross Line Green Beam Laser
  • Maximum Range
    30m
  • Accuracy
    3mm/m
  • Beam Colour
    Green