DCLE34021N XR Compact Cross Line Green Laser 18V Bare Unit

Order Code: ZT3115816S

£299.99 Inc VAT (20%)


Description

The DEWALT DCLE34021 XR Compact Cross Line Green Laser delivers an impressive 55 metre working range. Class-leading green beam technology provides outstanding visibility, even in the toughest job site environment.

It has a drop ceiling and tripod attachment making it ideal for a wide variety of jobs. Fitted with a pendulum Lock to help prevent damage to internal components. A convenient 'last mode' feature enables the unit to recall the last mode setting, when the pendulum lock is switched on.

Specifications:

Laser Class: 2, Level Accuracy: ±3mm@10m.
Self-Levelling Range: 4°.
Working Range: 55m (100m with detector) .
Levelling Time: (seconds) ≤ 5s.
Thread: 1/4 & 5/8in.
IP Rating: IP54.

The DEWALT DCLE34021N XR Compact Cross Line Green Laser comes as a Bare Unit, NO battery or charger supplied.

Technical Specs
Laser Class: 2, Level Accuracy: ±3mm@10m
Self-Levelling Range: 4°
Working Range: 55m (100m with detector)
Levelling Time: (seconds) ≤ 5s
Thread: 1/4 & 5/8in
IP Rating: IP54

See full description
Specifications for DCLE34021N XR Compact Cross Line Green Laser 18V Bare Unit
  • Maximum Range
    50m
  • Accuracy
    0.3mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome