0
1
2

DW088K-XJ Self-levelling Cross Line Laser Level

Order Code: ZT1008723X

£119.99 Inc VAT (20%)


Description

DeWALT DW088K Self Levelling Laser Level Specification:
Type of laser: 2, <1mW
Accuracy: plus/minus 0.3mm/m
Number of beams: 2
Direction of beams: vertical/level
Indoor Visibility Range: 10m
Self-Levelling Range: Plus/minus 4 degrees
Power Supply: 4.5V (3xAA)
Tripod connection: 1.4’’
Weight (incl. battery): 0.46g
Width: 61mm
Length: 112mm
Height: 113mm

See full description
Specifications for DW088K-XJ Self-levelling Cross Line Laser Level
  • Overall Width
    61mm
  • Overall Length
    112mm
  • Number of Lasers
    2
  • MFR Part No.
    DW088K-XJ
  • Laser Class
    2
  • Model No.
    DW088K
  • Overall Height
    113mm
  • Beam Colour
    Red
  • Battery Type
    AA (3)
  • Ingress Protection Rating (IP Rating)
    IP54
  • Type
    Cross Line Laser
  • Levelling Type
    Self-Levelling
  • Working Range
    15m
  • Accuracy
    ± 0.30mm/m
  • Weight Including Batteries
    0.46kg