FLS 90 Floor Line Laser

Order Code: ZT2593108S

£159.99 Inc VAT (20%)


Description

The Stabila FLS 90 Floor Line Laser allows fast and clean work, whether laying floor tiles, parquet, laminate, carpeting or PVC. Its floor-line optics focus the laser lines and direct them along the floor surface. This innovative technology gives and optimal level of visibility, with razor-sharp laser line for up to 15m. At the press of a button, the straight line laser provides a perfect 90° angle. The FLS 90 has a dual purpose base with positioning claws that make placing the laser especially easy. On flat floors, the positioning claws can be faced upwards to lay flush against the floor. On tiles, the positioning claws can be faced downwards to grip onto the tile edge. Thanks to its innovative housing design, the laser can fit perfectly into the corner of a room, with lines running directly along the wall. Any irregularities in the squareness of the room are then immediately visible and can be taken into account during layout work. The FLS also has a circular vial that shows whether the laser is positioned horizontally. Specification 90° Angle Accuracy:± 0.3 mm/m. Working Range: 15m. Power: 3 x AA batteries (supplied). Average Battery Life: 20 Hours. Laser Class: 2. Protection Class: IP54 rated, against splash & dust damage.

See full description
Specifications for FLS 90 Floor Line Laser
  • Accuracy
    0.3mm/m
  • Maximum Range
    15m
  • Laser Class
    2
  • Working Range
    15m