GCL 2-15 Professional Combi Laser + Rotating Mount & Clamp - BSH601066E02
Hover to enlarge the image

GCL 2-15 Professional Combi Laser + Rotating Mount & Clamp - BSH601066E02

Order Code:
MPN:

Product Description

The Bosch GCL 2-15 Professional Combi Laser is suitable for short-distance levelling applications. By projecting both horizontal and vertical laser lines and two centred plumb points, this combi laser supports completing levelling tasks quickly. Its plumb points make precise transfer applications easy and convenient. Aligning the laser lines around the plumb points is simple thanks to the RM 1 Professional Rotating Mount. Suitable for various applications, such as mounting shelves and windows, installing drainage pipes, and laying floors. It also offers point transfers for light mountings. Robust thanks to IP54 dust and splash water protection. When switching off the tool, the pendulum's lock-mechanism allows for safe transportation. Supplied with: 3 x AA 1.5V LR6 Batteries. 1 x RM 1 Professional Rotating Mount. 1 x Laser Target Plate. 1 x Ceiling Clamp. 1 x Carrying Case. Specifications: Accuracy: ± 0.3mm/m. Max. Working Range of Laser Points: 10m. Plumb Point Accuracy: ±0.7 mm/m. Self-levelling Range: ±4°. Working Range: 15m. Laser Diode: 630 - 650 nm, < 1mW. Laser Class: 2. Levelling Time: 4 Seconds. Power Supply: 3 x AA 1.5V LR6 Batteries (supplied). Operating Temperature: -10-50°C. Storage Temperature: -20-70°C. Dust and Splash Protection: IP54. Tripod Thread: 1/4in, 5/8in. Weight: 0.49kg.

Specifications
Weight
0.49kg
Working Range
15m
Laser Class
2
Storage Temperature
20-70°C
Operating Temperature
10-50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome