GCL 2-50 CG Professional Combi Laser + Mount - BSH601066H70

GCL 2-50 CG Professional Combi Laser + Mount - BSH601066H70

Order Code: ZT4037573S

£499.99 Inc VAT (20%)


Description

The Bosch GCL 2-50 CG Professional Combi Laser offers many smart functions for maximum efficiency. A Bluetooth®-connection provides remote-control adjustments via a smartphone app. Compact and versatile, ideal for all levelling applications. It projects bright green horizontal and vertical laser lines and two centred plumb points with optimal visibility. Dual Power Source, it can be operated both with 12 V Li-ion battery and with standard alkaline batteries for added flexibility. Supplied with: 1 x 12V 2.0Ah Li-ion Battery. 1 x RM 2 Professional Rotating Mount. 1 x Laser Target Plate. 1 x Protective Bag. 1 x Ceiling Clamp. 1 x GAL 12V-40 Professional Quick Charger. 1 x L-BOXX 136. Specifications: Accuracy: +- 0.3mm/m. Plumb Point Accuracy: +-0.7 mm/m. Self-levelling Range: +-4°. Working Range: 20m. Working Range with Receiver: 50m. Max. Working Range of Laser Points: 10m. Laser Diode: 500 - 540 nm, < 10 mW, 630 - 650 nm, < 1mW. Laser Class: 2. Levelling Time: 4 Seconds. Power Supply: 12V Li-ion or 4 x AA 1.5V LR6 Batteries. Operating Temperature: -10-50°C. Storage Temperature: -20-70°C. Dust and Splash Protection: IP54. Tripod Thread: 1/4in. Compatible Laser Receiver: LR 7. Weight: 0.6kg.

See full description
Specifications for GCL 2-50 CG Professional Combi Laser + Mount - BSH601066H70
  • Working Range
    20m
  • Weight
    0.6kg
  • Laser Class
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome