GCL 2-50 CG Combi Laser Green with RM2 Rotating Mount in L-Boxx - 0 601 066 H70
0
1
2

GCL 2-50 CG Combi Laser Green with RM2 Rotating Mount in L-Boxx - 0 601 066 H70

Order Code: ZT1253309X

£529.99 Inc VAT (20%)


Description

Achieve precise alignment and levelling with this high-visibility green laser level, designed for professional accuracy and efficiency. Featuring bright green horizontal and vertical laser lines with two centred plumb points, this tool ensures optimal visibility, even in challenging lighting conditions. The Bluetooth®-enabled levelling remote app allows for smartphone-controlled adjustments, adding convenience and precision to your workflow. Its dual power source capability provides flexibility, enabling use with either a 12V Li-ion battery or standard alkaline batteries. With a 50m working range when used with a receiver (20m without), this laser level is ideal for both indoor and outdoor applications.

Features and Benefits
• Bright green laser lines & plumb points provide enhanced visibility for accurate alignment
• Bluetooth® connectivity allows users to remotely adjust settings via the levelling remote app
• Compatible with both 12V Li-ion and alkaline batteries for uninterrupted use
• 50m working range with receiver makes the level suitable for large-scale projects

See full description
Specifications for GCL 2-50 CG Combi Laser Green with RM2 Rotating Mount in L-Boxx - 0 601 066 H70
  • Type
    Cross Line Laser Kit
  • Levelling Type
    Self-Levelling
  • Operating Temperature Range
    -10 to 50°C
  • Laser Class
    2
  • Overall Width
    70mm
  • Weight Including Batteries
    0.6kg
  • Overall Height
    122mm
  • MFR Part No.
    0601066H70
  • Working Range
    20m
  • Overall Length
    136mm
  • Ingress Protection Rating (IP Rating)
    IP54
  • Accuracy
    ± 0.30mm/m
  • Model No.
    GCL 2-50 CG
    RM2
  • Number of Lasers
    2
  • Battery Type
    4xAA + AA1 battery Adapter
    Battery GBA 12V 2.0Ah
  • Beam Colour
    Green