0
1

GCL2-15 Combi Laser Level

Order Code: ZT1269126X

£159.99 Inc VAT (20%)


Description

Compact and versatile combi laser for all short-distance levelling applications. Comes complete with 1/2 L-BOXX inlay for tool, laser target plate, protective bag, rotating mount RM 1 professional and 3x 1.5 V LR6 battery (AA). Working range and accuracy of plumb dots: 10m (up and down) range, ±0.7 mm/m accuracy. Working temperature range: -20°C to +70°C.

Features and Benefits:
• Horizontal and vertical laser lines and two centred plumb points with optimal visibility
• Flexible to use with rotating RM 1 Professional multifunctional mount for aligning the laser lines and for versatile mounting of the tool
• Easy positioning can be achieved using using the 1/4" or 5/8" tripod mount


Typical Applications:
•Construction
•DIY

See full description
Specifications for GCL2-15 Combi Laser Level
  • MFR Part No.
    601066
  • Accuracy
    ± 0.30mm/m
  • Type
    Multi-Line Laser Level
  • Laser Class
    2
  • Model No.
    GCL2-15
  • Working Range
    15m
  • Battery Type
    3x 1.5 V LR6 (AA)
  • Ingress Protection Rating (IP Rating)
    IP54
  • Number of Lasers
    2
  • Weight Including Batteries
    0.49kg
  • Operating Temperature Range
    -10 to -50°C
  • Beam Colour
    Red
  • Levelling Type
    Self-Levelling