GLL 2-10 Professional Line Laser
0
1
2

GLL 2-10 Professional Line Laser

Order Code: ZT4945944SCopy

£104.99 Inc VAT (20%)


Description

The Bosch GLL 2-10 Professional Line Laser projects horizontal and vertical laser lines, ideal for short-range applications. Its compact design and intuitive operation allow for easy handling. Robust thanks to IP54 dust and splash water protection. Supplied with: 3 x AA 1.5V LR6 Batteries.1 x Protective Bag. Specifications: Accuracy: ± 0.3 mm/m.Self-levelling Range: ±4°.Working Range: 10m.Levelling Time: 4 Seconds.Power Supply: 3 x AA 1.5V LR6 Batteries (supplied).Operating Temperature: -10-50°C.Storage Temperature: -20-70°C.Dust and Splash Protection: IP54.Tripod Thread: 1/4in, 5/8in.Weight: 0.49kg.

See full description
Specifications for GLL 2-10 Professional Line Laser
  • Maximum Range
    10m
  • Accuracy
    4mm/m
  • Weight
    0.49kg
  • Working Range
    10m