GLL 2-15 G Professional Line Laser + Universal Mount & Clamp - BSH601063W02

GLL 2-15 G Professional Line Laser + Universal Mount & Clamp - BSH601063W02

Order Code: ZT4037527S

£239.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Bosch GLL 2-15 G Professional Line Laser is the simple way to achieve accurate results. A ON/OFF switch and one-button keypad make for ease of use. Vertical and horizontal green laser lines increase visibility in brighter environments. The durable desing incoropates a rubberised housing for better protection of the recessed glasses. Its also dust and splash proof to IP64. This line laser is the perfect choice for applications with short working ranges, such as installing suspended drop ceilings, hanging shelves, laying drainage pipes, and aligning lights. Supplied with: 4 x AA 1.5V LR6 Batteries. 1 x LB 10 Universal Mount. 1 x DK 10 Professional Ceiling Clip. 1 x Pouch. 1 x Laser Target Plate. 1 x Carrying Case. Specifications: Accuracy: +- 0.3 mm/m. Self-levelling Range: +-4°. Working Range: 15m. Levelling Time: 4 Seconds. Power Supply: 4 x AA 1.5V LR6 Batteries (supplied) Operating Temperature: -10-50°C. Storage Temperature: -20-70°C. Dust and Splash Protection: IP64. Tripod Thread: 1/4in. Weight: 0.57kg.

See full description
Specifications for GLL 2-15 G Professional Line Laser + Universal Mount & Clamp - BSH601063W02
  • Working Range
    15m
  • Weight
    0.57kg
  • Storage Temperature
    20-70°C
  • Operating Temperature
    10-50°C