GLL 2-15 G Professional Line Laser + Universal Mount & Tripod - BSH601063W01

Order Code: ZT4037579S

£229.99 Inc VAT (20%)


Description

The Bosch GLL 2-15 G Professional Line Laser is the simple way to achieve accurate results. A ON/OFF switch and one-button keypad make for ease of use. Vertical and horizontal green laser lines increase visibility in brighter environments. The durable desing incoropates a rubberised housing for better protection of the recessed glasses. Its also dust and splash proof to IP64. This line laser is the perfect choice for applications with short working ranges, such as installing suspended drop ceilings, hanging shelves, laying drainage pipes, and aligning lights. Supplied with: 4 x AA 1.5V LR6 Batteries. 1 x LB 10 Universal Mount. 1 x BT 150 Professional Building Tripod. 1 x Pouch. 1 x Laser Target Plate. Specifications: Accuracy: +- 0.3 mm/m. Self-levelling Range: +-4°. Working Range: 15m. Levelling Time: 4 Seconds. Power Supply: 4 x AA 1.5V LR6 Batteries (supplied) Operating Temperature: -10-50°C. Storage Temperature: -20-70°C. Dust and Splash Protection: IP64. Tripod Thread: 1/4in. Weight: 0.57kg.

See full description
Specifications for GLL 2-15 G Professional Line Laser + Universal Mount & Tripod - BSH601063W01
  • Weight
    0.57kg
  • Product Type
    Line Laser
  • Working Range
    15m