GLL 3-80 C Professional 360 Line Laser - BSH601063R00

GLL 3-80 C Professional 360 Line Laser - BSH601063R00

Order Code: ZT4037791S

£449.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The Bosch GLL 3-80 C Professional 360° Line Laser projects 3 x 360° lines for excellent visibility. Innovative CAL Guard monitoring and a Bluetooth® connected smartphone app allow for remote-control use as well as contactless adjustments and high precision. High-powered diodes ensure high visual clarity while its 3 x 360° lines allow simultaneous horizontal and vertical levelling for highly efficient work. This line laser is developed for building floors, installing windows, mounting shelves, laying drainage pipes, building framework for drywall, and laying tiles. It is capable of levelling itself on non-level surfaces up to +- 4° in less than 4 seconds with excellent precision. This line laser is compact, easy to handle, and extremely robust. Due to the GLL 3-80 C Professional's Dual Power Source, it can be operated both with 12 V Li-ion battery and with standard alkaline batteries for added flexibility. Supplied with: 4 x AA 1.5V LR6 Batteries. 1 x AA1 Alkaline Battery Adaptor. 1 x Laser Target Plate. 1 x Pouch. Specification: Accuracy: +-0.2 mm/m. Self-levelling Range: +-4°. Working Range: 30m. Working Range with Receiver: 120m. Laser Diode: 630 - 650 nm, < 10mW. Laser Class: 2. Levelling Time: 4 Seconds. Power Supply: 12V Li-ion (NOT supplied) or 4 x AA 1.5V LR6 Batteries (supplied) Operating Temperature: -10-40°C. Storage Temperature: -20-70°C. Dust and Splash Protection: IP54 (except for the lithium-ion battery and AA1 battery adaptor) Tripod Thread: 1/4in. Weight: 0.9kg.

See full description
Specifications for GLL 3-80 C Professional 360 Line Laser - BSH601063R00
  • Laser Class
    2
  • Working Range
    30m
  • Weight
    0.9kg
  • Storage Temperature
    20-70°C
  • Operating Temperature
    10-40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome