GLL 3-80 g Professional 3 x 360 Line Laser

Order Code: ZT1389774X

£599.99 Inc VAT (20%)


Description

GLL 3-80 G Professional is robust and compact line laser. 3 x 360° line lasers for highly efficient work.

Features and Benefits
• 3 x 360° lines allow for simultaneous vertical and horizontal marking, alignment and levelling
• High-powered diodes offer high visual clarity
• Intuitive user interface offers easy operation

Notes
Compatible with LR 6 and LR 7 Receivers

See full description
Specifications for GLL 3-80 g Professional 3 x 360 Line Laser
  • Type
    Cross Line Laser
  • Laser Class
    2
  • Operating Temperature Range
    -10 to 40°C
  • MFR Part No.
    0601063Y00
  • Battery Type
    Li-ion
    4 x AA
  • Beam Colour
    Green
  • Model No.
    GLL 3-80 G
  • Working Range
    30m
  • Accuracy
    ± 0.20mm/m
  • Overall Height
    148mm
  • Overall Length
    162mm
  • Overall Width
    84mm
  • Weight Including Batteries
    0.9kg
  • Levelling Type
    Self-levelling
  • Ingress Protection Rating (IP Rating)
    IP54
  • Number of Lasers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome