0
1
2
3
4
5

GRL 300 HV Professional Rotational Laser in Carrying Case with Battery and Accessory Set - 0 601 061 501

Order Code: ZT1253306X

£899.99 Inc VAT (20%)


Description

Product highlights:

Easy handling with horizontal and vertical self-levelling.

• Easy to operate thanks to one button per function, and self-explanatory display.

• Easy to set up in both the horizontal and vertical modes due to automatic self-levelling of 8% (± 5°).

• The shock warning function, which can be switched on and off, prevents levelling errors in the event of shocks and vibrations

See full description
Specifications for GRL 300 HV Professional Rotational Laser in Carrying Case with Battery and Accessory Set - 0 601 061 501
  • Overall Width
    180mm
  • MFR Part No.
    601061501
  • Laser Class
    3R
  • Type
    Rotational Laser Level Kit
  • Operating Temperature Range
    -60°C
  • Accuracy
    ± 0.10mm/m
  • Working Range
    150m
  • Number of Lasers
    1
  • Model No.
    LR 1
    GRL 300 HV
  • Ingress Protection Rating (IP Rating)
    IP54
  • Overall Length
    190mm
  • Overall Height
    170mm
  • Beam Colour
    Red
  • Levelling Type
    Self-levelling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome