0
1
2

GRL 600 CHV + LR60 + RB60 + BA1 Professional Rotary Laser (l-boxx)

Order Code: ZT4042745S

£1,999.99 Inc VAT (20%)


Description

The Bosch GRL 600 CHV Professional Rotation Laser is designed for precision and durability in demanding environments. Featuring an impact-resistant, IP68-rated build, it withstands tough job site conditions. With dual power compatibility and intuitive operation via the Levelling Remote App, it ensures effortless calibration and accurate leveling. Its high-quality receiver, mask mode and dual slope settings make it ideal for construction, excavation and landscaping applications.

Features and Benefits
• Flexible power supply with Bosch 18V battery or alkaline batteries
• Intuitive user interface with remote control via the Levelling Remote App
• High-quality receiver with a 125mm reception area and dual-sided display
• Easy calibration with guided app instructions for precise results
• Mask mode reduces interference from other laser devices
• Ideal for excavation, concrete forms and facade work

Standards
• Rugged IP68-rated design for maximum dust and water resistance

See full description
Specifications for GRL 600 CHV + LR60 + RB60 + BA1 Professional Rotary Laser (l-boxx)
  • Accuracy
    ±1.5mm
  • MFR Part No.
    0601061F01
  • Battery Type
    D cell batteries
    Li-ion battery
  • Laser Class
    Class 2