LAX50 Self Level Cross Line Laser comes with Pole, Tripod

Order Code: ZT1008720X

£129.99 Inc VAT (20%)


Description

Stabila LAX-50 Self-Levelling Crossed Line Laser Specifications:
Laser: Class 2 Red diode laser
Wavelength: 635nm.
Range: 10m.
Output: 1mW.
Horizontal Accuracy: -+0.5 mm/m.
Self-levelling range: ca. 4.5.
Telescopic leg height max height: 2.75m.
Operating life: 30 hours on 3x AA batteries.
Operating temperature range: -10 C to +50 C.

Supplied complete with:
Multi-use tripod/telescopic leg.
Carry Case.

See full description
Specifications for LAX50 Self Level Cross Line Laser comes with Pole, Tripod
  • MFR Part No.
    STB-LAX50
  • Laser Class
    2
  • Model No.
    LAX-50
  • Beam Colour
    Red
  • Ingress Protection Rating (IP Rating)
    IP53
  • Number of Lasers
    2
  • Accuracy
    ± 0.50mm/m
  • Overall Width
    170mm
  • Overall Length
    640mm
  • Levelling Type
    Self-levelling
  • Battery Type
    AA (3)
  • Overall Height
    170mm
  • Working Range
    10m
  • Type
    Cross Line Laser Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome