LR 7 Professional Laser Receiver - BSH601069J00

LR 7 Professional Laser Receiver - BSH601069J00

Order Code: ZT4037601S

£119.99 Inc VAT (20%)


Description

The Bosch LR 7 Professional Laser Receiver can detect green and red laser lines. With a large 8cm reception area for fast detection of laser line. It also features visual (display and LEDs) and audible signals, for working in various lighting conditions. Specifications: Range: 5 - Xm*. Accuracy (Fine/Rough) : +- 1mm/+- 3mm. Suitable for: GCL 2-50, GCL 2-50 G, GCL 2-50 C, GCL 2-50 CG, GLL 3-80, GLL 3-80 G, GLL 3-80 C, GLL 3-80 CG. Power: 2 x AAA 1.5V LR03 Batteries (supplied) Dust and Splash Protection: IP54. Weight: 150g. *Maximum working range for operation with laser receiver according to the operating instructions for the Bosch line laser or Bosch point and line laser that is used.

See full description
Specifications for LR 7 Professional Laser Receiver - BSH601069J00
  • Type
    Receiver
  • Weight
    150g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome