0
1
2

LR 2 Receiver for GLL Series Professional Line Lasers - 0 601 069 100

Order Code: ZT1253346X

£149.99 Inc VAT (20%)


Description

• Handy receiver for ranges of 5 to 50m.

• Alignment of the laser beam plane, visual (display and LEDs) and audible signals, for working in various lighting conditions.

• Top-mounted magnets for better fixing.

• Easily attached to a staff.

• Clear display showing all necessary information

Specification:

• Dust and splash protection: IP 54
• Length: 74 mm
• Width: 41 mm
• Height: 150 mm
• Measuring accuracy (fine/rough): ± 1mm /± 3mm
• Supplied with: 1 x 9V 6LR61 Battery and protective case

Appropriate for use with the GLL 2-50, GLL 2-80 P, GLL 3-50 and GLL 3-80 P Professional Line Lasers.

See full description
Specifications for LR 2 Receiver for GLL Series Professional Line Lasers - 0 601 069 100
  • Type
    Laser Receiver
  • Battery Type
    1 x 9V 6LR61 Battery
  • Ingress Protection Rating (IP Rating)
    IP54
  • MFR Part No.
    0 601 069 100
  • Working Range
    50m
  • Model No.
    LR 2
  • Accuracy
    ± 3.00mm/m - Rough
    ± 1.00mm/m - Fine
  • Number of Lasers
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome