3244 160mm 3-JAW C/I Chuck 3 Taper Mount

Order Code: ZT2489759S

£829.99 Inc VAT (20%)


Description

Type 3244 - Camlock mounted on a short taper (1 : 4)

Cast Iron Taper Mount Type Chucks - Short Taper 1 : 4
DIN 55029, DIN 55022 & ASA B.5.9.
Three jaw plain back with adaptor recess.

Produced to a well proven design for universal application. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.

See full description
Specifications for 3244 160mm 3-JAW C/I Chuck 3 Taper Mount
  • Chuck Diameter
    160mm
  • Product Type
    3 Jaw Chuck
  • Weight
    11.2kg
  • Jaw
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome