Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Lathe Chucks
4344 315mm 4-Jaw Lathe Chuck 6 Taper Mount
By Bison
Order Code:
ZT1124738X
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
1799.99
https://www.zoro.co.uk/shop/tools-and-machining/lathe-chucks/4344-315mm-4-jaw-lathe-chuck-6-taper-mount/p/ZT1124738X
Add to quotation
View all Lathe Chucks
Description
Short Taper 1:4. Type 4344
Specifications
Specifications for 4344 315mm 4-Jaw Lathe Chuck 6 Taper Mount
Weight
39.5kg
Mount
Front
Standards Met
DIN55029
Chuck Diameter
315mm
Product Type
Lathe Chuck
Jaw
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome