MLT Series (with Adaptor) - Long Stroke Closed Centre 2 Jaw Power Chucks - MLT06A5

Order Code: ZT2625750S

£6,499.99 Inc VAT (20%)


Description

Kitagawa chucks are manufactured from high grade alloy steel. The Kitagawa MLT series combines the advantages of level style and two jaw chucks, giving a perfect solution to abnormal flange work pieces. MLT series chucks are supplied with blank drawnut, adapter and a set of t-nuts as standard.

Features & Benefit
• Exceptionally long jaw stroke
• Secure gripping on large flange compounets
• Suitable for multi-diameter gripping
• Usefull for gripping irregular shaped components

See full description
Specifications for MLT Series (with Adaptor) - Long Stroke Closed Centre 2 Jaw Power Chucks - MLT06A5
  • Maximum Speed
    3800rpm
  • Product Range
    MLT Series (with Adaptor)
  • Jaw Stroke Diameter
    40mm
  • Spindle Nose
    A2-5
  • Max Grip Force
    21.9kN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome