Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Lathes
1420V Heavy Duty Bench Lathe 14" x 20"
By Charnwood
Order Code:
ZT3075998S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/lathes/1420v-heavy-duty-bench-lathe-14-inch-x-20-inch/p/ZT3075998S
Add to quotation
View all Lathes
Description
Charnwood 1420V Heavy Duty Bench Lathe 14" x 20" 1420V
Specifications
Specifications for 1420V Heavy Duty Bench Lathe 14" x 20"
Type
Bench Lathe
Maximum Diameter
14in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome